- Tapered Roller Bearing Set
- 3 5/8" ID x 6" OD x 1 9/16" Wide
- Class 00
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| O.D. | 6 in |
| Cup Width | 1 3/16 in |
| Static Load Rating [Max] | 71600 lbf |
| Tolerance | Class 00 (Ultra-Precision) |
| Shaft Fillet Radius [Max] | 0.140 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter | 5.67 in |
| Cone Width | 1.43 in |
| Series | 595 |
| One-Row Radial Rating C90 | 11700 lbf |
| K Factor | 1.32 |
| I.D. | 3 5/8 in |
| Weight | 5.966 LB |
| EAN or UPC | 53893779737 |

