- 595 Series Single Cone
- 3 11/16" Straight Bore
- 1.4300" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 11658.2 lbf |
| I.D. | 3 11/16 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Steel |
| Origin | Cones |
| Tolerance | Standard |
| Series | 595 |
| O.D. | N/A |
| Cup Width | N/A |
| Cone Width | 1.43 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| K Factor | 1.321648 |
| Weight | 3.293 LB |
| EAN or UPC | 53893068428 |

