- Tapered Roller Bearing Set
- 3 3/8" ID x 6" OD x 5/8" Wide
- Class 0
| I.D. | 3 3/8 in |
| Series | 595 |
| O.D. | 6 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Shoulder Diameter | 5.67 in |
| One-Row Radial Rating C90 | 11700 lbf |
| K Factor | 1.32 |
| Cone Width | 1.43 in |
| Static Load Rating [Max] | 71600 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cup Width | 1.1875 in |
| Assembly | TSF |
| Cone/Cup | Cup/Cone |
| Weight | 6.741 LB |
| EAN or UPC | 53893068169 |

