- Series 59000 Single Cup
- 4.290" OD x 1 1/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. Type | Flanged |
| Bearing Type | Single Cup |
| Origin | Cups |
| Series | 59000 |
| Cup Width | 1 1/16 in |
| Enclosure | N/A |
| O.D. | 4.29 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone Width | N/A |
| Tolerance | Standard |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| Weight | 1.492 LB |
| EAN or UPC | 53893344553 |

