- Tapered Roller Bearing
- 3.5 in Inside Diameter
- 1.43 in Cone Width
| O.D. | 6.375 in |
| Cup Width | 1 1/2 in |
| I.D. | 3 1/2 in |
| Bearing Type | Assembly |
| Tolerance | Class 2 (Standard) |
| Cone Width | 1.9 in |
| Rows of Balls | Single |
| Inch/Metric | Inch |
| Weight | 3.8 LB |
| EAN or UPC | 53893065021 |

