- 2.312" Shaft Diameter
- 3.313" Housing Bore
- 3/8" Width
- Single Lip w/o Spring
- Internal
| Pressure | 0 psi |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Construction | 4L |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Leather |
| Shaft Dia. | 2.312 in |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | -50 °F |
| Seal Design | Assembled Design |
| Spring Material | None |
| Housing Bore Dia. | 3.313 in |
| Lip Type | Single Lip w/o Spring |
| Seal Application | General Purpose |
| Weight | 0.212 LB |
| EAN or UPC | 53893466606 |

