- 59000 Series Single Cone
- 1 5/8" Straight Bore
- 1 7/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Series | 59000 |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 1 7/16 in |
| Cone Type | Single Cone |
| Enclosure | Open |
| Origin | Cones |
| I.D. | 1 5/8 in |
| Material | Steel |
| Cup Width | N/A |
| K Factor | 1.453261 |
| Radial Rating | 9211.3 lbf |
| Weight | 2.58 LB |
| EAN or UPC | 53893343709 |

