- Series 590000 Single Cup
- 13 1/2" OD x 2 1/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 1.177437 |
| Housing Fillet Radius [Max] | 0.25 in |
| I.D. | N/A |
| O.D. | 13.5 in |
| Series | 590000 |
| O.D. Type | Straight |
| Cone Width | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Radial Rating | 47563 lbf |
| Cup Width | 2.125 in |
| Material | Steel |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| Weight | 24.72 LB |
| EAN or UPC | 53893649993 |

