- Series 575 Single Cup
- 5.511" OD x 1 1/8" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| Cone Width | N/A |
| Cup Width | 1.125 in |
| Tolerance | Standard |
| Radial Rating | 11160.8 lbf |
| O.D. Type | Straight |
| Enclosure | N/A |
| Series | 575 |
| Origin | Cups |
| O.D. | 5.511 in |
| K Factor | 1.446526 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.02 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Weight | 1.794 LB |
| EAN or UPC | 53893060026 |

