- Series 5700 Single Cup
- 5.344" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Series | 5700 |
| Tolerance | Precision |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. | 5.344 in |
| Cone Width | N/A |
| Material | Steel |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Cup Width | 1.375 in |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Origin | Cups |
| Weight | 2.098 LB |
| EAN or UPC | 53893143972 |

