- Series 575 Single Cup
- 5.511" OD x 1 1/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Tolerance | Precision |
| Enclosure | N/A |
| O.D. Type | Straight |
| O.D. | 5.511 in |
| Series | 575 |
| Cup Width | 1 1/8 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | N/A |
| Cone Width | N/A |
| Material | Steel |
| Cup Type | Single Cup |
| Weight | 1.746 LB |
| EAN or UPC | 53893059297 |

