- 565 Series Single Cone
- 2 7/8" Straight Bore
- 1.4240" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Material | Steel |
| Cone Width | 1.424 in |
| Series | 565 |
| Bearing Type | Single Cone |
| Radial Rating | 10597.3 lbf |
| O.D. | N/A |
| Origin | Cones |
| Tolerance | Standard |
| I.D. | 2 7/8 in |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.190 in |
| Bore Type | Round Bore w/ Keyway |
| Cone Type | Single Cone |
| K Factor | 1.605499 |
| Weight | 2.69 LB |
| EAN or UPC | 53893057927 |

