- 565 Series Single Cone
- 2 13/16" Straight Bore
- 1.4240" Wide
- 1/4" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Material | Steel |
| Origin | Cones |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cup Width | N/A |
| Series | 565 |
| Cone Width | 1.424 in |
| O.D. | N/A |
| I.D. | 2 13/16 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Weight | 2.78 LB |
| EAN or UPC | 53893057682 |

