- Tapered Roller Bearing Set
- 2 7/8" ID x 5" OD x 9/16" Wide
- Class 0
| One-Row Radial Rating C90 | 10600 lbf |
| Housing Shoulder Diameter | 4.76 in |
| Series | 565 |
| Cone Width | 1.424 in |
| O.D. | 5 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Assembly | TSF |
| Tolerance | Class 0 (High-Precision) |
| Cup Width | 1 1/8 in |
| Cone/Cup | Cup/Cone |
| I.D. | 2 7/8 in |
| Static Load Rating [Max] | 58900 lbf |
| K Factor | 1.61 |
| Weight | 4.261 LB |
| EAN or UPC | 53893057002 |

