- Series 56000 Double Cup
- 6 1/2" OD x 2 1/2" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| I.D. | N/A |
| Tolerance | Standard |
| K Factor | 1.175143 |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| Cup Width | 2 1/2 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Series | 56000 |
| O.D. | 6.5 in |
| Special Features | w/Oil Holes and Groove |
| Radial Rating | 12218.6 lbf |
| O.D. Type | Straight |
| Origin | Cups |
| Material | Steel |
| Weight | 4.73 LB |
| EAN or UPC | 53893812373 |

