Skip to content Skip to navigation menu
Timken Co.566-90023

566-90023

Roller Bearing Cone & Cup Set
Item #101188373
  • Tapered Roller Bearing Set
  • 2 3/4" ID x 5" OD x 9/16" Wide
  • Class 0
Timken Co.566-90023
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Roller Bearing Set
  • 2 3/4" ID x 5" OD x 9/16" Wide
  • Class 0
Series 565
Tolerance Class 0 (High-Precision)
Cup Width 1 1/8 in
Assembly TSF
Housing Shoulder Diameter 4.76 in
I.D. 2 3/4 in
One-Row Radial Rating C90 10600 lbf
O.D. 5 in
Cone/Cup Cup/Cone
K Factor 1.61
Static Load Rating [Max] 58900 lbf
Cone Width 1.424 in
Shaft Fillet Radius [Max] 0.140 in
Weight 4.484 LB
EAN or UPC 53893056135
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison