- Timken TDO assembly
- consists of 2-56425 cone, 1-56650CD cup and 1 -X1S-56425 spacer .012" E.P.
- Standard Tolerance
| K Factor | 1.18 |
| Static Load Rating [Max] | 159000 lbf |
| O.D. | 6.5 in |
| Tolerance | Standard |
| End Play | 0.012 in |
| Assembly | TDO |
| I.D. | 4 1/4 in |
| Series | 56000 |
| Weight | 12.613 LB |
| EAN or UPC | 53893337456 |

