- Series 565 Single Cup
- 5" OD x 1 1/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| K Factor | 1.605499 |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 565 |
| Material | Steel |
| Tolerance | Standard |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Radial Rating | 10597.3 lbf |
| Cup Width | 1.125 in |
| O.D. | 5 in |
| Cone Width | N/A |
| I.D. | N/A |
| Weight | 1.514 LB |
| EAN or UPC | 53893055503 |

