- Series 565 Double Cup
- 5" OD x 2 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
- w/Hole for Locking Pin
| Origin | Cups |
| Material | Steel |
| Cone Width | N/A |
| Cup Width | 2.5625 in |
| Tolerance | Precision |
| O.D. | 5 in |
| I.D. | N/A |
| O.D. Type | Straight |
| Special Features | w/Hole for Locking Pin |
| Bearing Type | Double Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Series | 565 |
| Enclosure | N/A |
| Cup Type | Double Cup |
| Weight | 3.391 LB |
| EAN or UPC | 53893055473 |

