- Series 565 Double Cup
- 5 7/16" OD x 2 9/16" Wide
- N/A Maximum Housing Fillet Radius
- Crowned Outside Diameter
- Standard Tolerance
| Material | Steel |
| O.D. Type | Crowned |
| Radial Rating | 10597.3 lbf |
| I.D. | N/A |
| O.D. | 5.4375 in |
| Series | 565 |
| Cup Width | 2 9/16 in |
| Origin | Cups |
| Cup Type | Double Cup |
| Bearing Type | Double Cup |
| Enclosure | N/A |
| K Factor | 1.605499 |
| Tolerance | Standard |
| Cone Width | N/A |
| Weight | 6.05 LB |
| EAN or UPC | 53893055084 |

