- Series 560000 Single Cup
- 12 3/4" OD x 2 1/8" Wide
- 0.190" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Material | Steel |
| Cone Width | N/A |
| O.D. | 12.75 in |
| Tolerance | Standard |
| K Factor | 1.260544 |
| I.D. | N/A |
| Radial Rating | 46008.7 lbf |
| Cup Type | Single Cup |
| Origin | Cups |
| Cup Width | 2 1/8 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.19 in |
| Bearing Type | Single Cup |
| Series | 560000 |
| Weight | 24.66 LB |
| EAN or UPC | 53893647159 |

