- Internal, Dual Lip With One Spring, Steel Case Without Inner Case, 2.875" Shaft Diameter, 3.756" Housing Diameter, 0.375" Wide
| Temperature Range [Max] | 300 °F |
| Seal Application | General Purpose |
| Shaft Dia. | 2.875 in |
| Inch/Metric | Inch |
| Lip Type | Dual Lip w/One Spring |
| Construction | 47 |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Design | Assembled Design |
| Lip Material | Polyacrylate |
| Temperature Range [Min] | -20 °F |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Pressure | 3 psi |
| Housing Bore Dia. | 3.756 in |
| Spring Material | Carbon Steel Garter |
| Weight | 0.475 LB |

