- 555 Series Single Cone
- 2.3620" Straight Bore
- 1.4440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | 555 |
| K Factor | 1.686677 |
| Enclosure | Open |
| Tolerance | Standard |
| Material | Steel |
| I.D. | 2.362 in |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Cone Width | 1.444 in |
| Cone Type | Single Cone |
| Radial Rating | 10293.2 lbf |
| O.D. | N/A |
| Cup Width | N/A |
| Weight | 2.774 LB |
| EAN or UPC | 53893053844 |

