- Tapered Roller Bearing Set
- 2 1/2" ID x 4 13/16" OD x 1.7188" Wide
- Class 2 (Standard)
| Cup Width | 1.4375 in |
| I.D. | 2 1/2 in |
| One-Row Radial Rating C90 | 12800 lbf |
| K Factor | 1.63 |
| Cone Width | 1.723 in |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 0.140 in |
| End Play | 0.004 in |
| Static Load Rating [Max] | 73500 lbf |
| Housing Shoulder Diameter | 4.57 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 5500 |
| Assembly | TS |
| Cone/Cup | Cup/Cone |
| O.D. | 4.8125 in |
| Weight | 10.481 LB |
| EAN or UPC | 53893143712 |

