- 3.250" Shaft Diameter
- 4.003" Housing Bore Diameter
- .468" Width
- PTFE (Teflon)
- Type5S
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Temperature Range [Min] | -100 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 4.003 in |
| Surface Speed [Nom] | 3,000 ft/min |
| Pressure | 7 psi |
| Lip Type | Single Lip w/Spring |
| Construction | 5S |
| Shaft Dia. | 3.25 in |
| Temperature Range [Max] | 450 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | PTFE (Teflon) |
| Seal Design | Bonded Design |
| Weight | 0.411 LB |
| EAN or UPC | 53893468563 |

