- Series 55000 Single Cup
- 4 3/8" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Material | Steel |
| O.D. | 4.375 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Tolerance | Precision |
| Series | 55000 |
| Cone Width | N/A |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Cup Width | 13/16 in |
| I.D. | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Weight | 1.219 LB |
| EAN or UPC | 53893335131 |

