Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup with Flange

5535B

Tapered Roller Bearing Single Cup with Flange
Item #101194145
  • Series 5500 Single Cup
  • 4 13/16" OD x 1 7/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Tapered Roller Bearing Single Cup with Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 5500 Single Cup
  • 4 13/16" OD x 1 7/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Tolerance Standard
Housing Fillet Radius [Max] 0.13 in
Enclosure N/A
Material Steel
Series 5500
Cup Width 1 7/16 in
O.D. Type Flanged
Cone Width N/A
Bearing Type Single Cup
O.D. 4.8125 in
Cup Type Single Cup
I.D. N/A
Origin Cups
Weight 2.073 LB
EAN or UPC 53893142890
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison