- Tapered Roller Bearing Set
- 2 1/16" ID x 4 3/8" OD x 1 3/16" Wide
- Class 2 (Standard)
| O.D. | 4.375 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 2 1/16 in |
| Cup Width | 0.8125 in |
| End Play | 0.004 in |
| Static Load Rating [Max] | 26700 lbf |
| One-Row Radial Rating C90 | 5740 lbf |
| K Factor | 0.66 |
| Assembly | TS |
| Cone Width | 1.0594 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 55000 |
| Housing Fillet Radius [Max] | 0.13 in |
| Cone/Cup | Cup/Cone |
| Housing Shoulder Diameter | 4.13 in |
| Weight | 6.023 LB |
| EAN or UPC | 53893334547 |

