- 55000 Series Single Cone
- 1 3/4" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Cone Width | 1.059 in |
| K Factor | 0.66107 |
| Cup Width | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Radial Rating | 5741.9 lbf |
| I.D. | 1 3/4 in |
| Series | 55000 |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Origin | Cones |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Weight | 1.95 LB |
| EAN or UPC | 53893332406 |

