
- 55000 Series Single Cone
- 1 3/4" Straight Bore
- 1.0590" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Cup Width | N/A |
Enclosure | Open |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Bore Type | Round Bore |
I.D. | 1 3/4 in |
Origin | Cones |
Cone Width | 1.059 in |
Cone Type | Single Cone |
Series | 55000 |
Bearing Type | Single Cone |
Tolerance | Precision |
Material | Steel |
Weight | 1.948 LB |
EAN or UPC | 53893332420 |
