- 3.562" Shaft Diameter
- 4.999" Housing Bore Diameter
- .468" Width
- Leather
- Type5L
| Housing Bore Dia. | 4.999 in |
| Lip Material | Leather |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -50 °F |
| Seal Application | General Purpose |
| Pressure | 7 psi |
| Shaft Dia. | 3.562 in |
| Lip Type | Single Lip w/Spring |
| Construction | 5L |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Seal Design | Bonded Design |
| Weight | 0.587 LB |
| EAN or UPC | 53893468464 |

