- 2 3/4" Shaft Diameter
- 3.751" Housing Bore
- 1/2" Width
- Single Lip w/Spring
- Internal
| Housing Bore Dia. | 3.751 in |
| Temperature Range [Min] | -50 °F |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 2.75 in |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,000 ft/min |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Style | Internal |
| Pressure | 7 psi |
| Temperature Range [Max] | 200 °F |
| Construction | 5L |
| Lip Material | Leather |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.22 LB |

