- Internal, Single Lip With Spring, Rubber Covered Steel Case, 1.88" Shaft Diameter, 2.414" Housing Diameter, 0.25" Wide
| Case Construction | Rubber Covered Steel Case |
| Seal Application | General Purpose |
| Construction | 35 |
| Inch/Metric | Inch |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,000 ft/min |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 2.414 in |
| Pressure | 3 psi |
| Shaft Dia. | 1.88 in |
| Lip Material | Nitrile |
| Weight | 0.095 LB |
| EAN or UPC | 53893466057 |

