- Series 544000 Single Cup
- 11 5/8" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. Type | Straight |
| Material | Steel |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 15/16 in |
| Series | 544000 |
| Radial Rating | 12828.4 lbf |
| K Factor | 1.453261 |
| Cup Type | Single Cup |
| I.D. | N/A |
| O.D. | 11.625 in |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Single Cup |
| Weight | 3.599 LB |
| EAN or UPC | 53893645056 |

