- Tapered Roller Bearing Set
- 9" ID x 11 13/16" OD x 1 5/16" Wide
- Class 2 (Standard)
| Static Load Rating [Max] | 103000 lbf |
| Cone Width | 1 1/4 in |
| Cup Width | 15/16 in |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter | 11.3 in |
| Assembly | TS |
| K Factor | 1.45 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 544000 |
| Housing Fillet Radius [Max] | 0.13 in |
| I.D. | 9 in |
| One-Row Radial Rating C90 | 12800 lbf |
| End Play | 0.024 in |
| O.D. | 11.8125 in |
| Weight | 27.72 LB |
| EAN or UPC | 53893644844 |

