- 543000 Series Single Cone
- 8.6602" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Enclosure | Open |
| Series | 543000 |
| I.D. | 8.6602 in |
| Cup Width | N/A |
| Material | Steel |
| Radial Rating | 12908.3 lbf |
| O.D. | N/A |
| K Factor | 1.516613 |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Cone Width | 1 1/4 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Weight | 7.825 LB |
| EAN or UPC | 53893644288 |

