- 543000 Series Single Cone
- 8 1/2" Straight Bore
- 1 1/4" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 12908.3 lbf |
| Series | 543000 |
| Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 1 1/4 in |
| O.D. | N/A |
| K Factor | 1.516613 |
| Origin | Cones |
| Cup Width | N/A |
| I.D. | 8 1/2 in |
| Bearing Type | Single Cone |
| Weight | 10.273 LB |
| EAN or UPC | 53893644059 |

