- 2.121" Shaft Diameter
- 3.350" Housing Bore
- 0.460" Width
- Single Lip w/o Spring
- External
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 3.35 in |
| Shaft Dia. | 2.121 in |
| Lip Style | External |
| Seal Application | Slow Speed |
| Temperature Range [Max] | 225 °F |
| Construction | 46 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Pressure | 0 psi |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Inch/Metric | Inch |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Type | Single Lip w/o Spring |
| Weight | 0.196 LB |
| EAN or UPC | 53893465937 |

