- 5300 Series Single Cone
- 1 3/4" Straight Bore
- 1.7510" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Radial Rating | 11458 lbf |
| Cup Width | N/A |
| Tolerance | Standard |
| K Factor | 1.969621 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cone Width | 1.751 in |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Series | 5300 |
| I.D. | 1 3/4 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 2.628 LB |
| EAN or UPC | 53893142333 |

