- Series 535 Single Cup
- 4 1/16" OD x 1 3/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 4.0625 in |
| Bearing Type | Single Cup |
| Material | Steel |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Series | 535 |
| Cone Width | N/A |
| Radial Rating | 9287.9 lbf |
| Cup Width | 1 3/16 in |
| K Factor | 1.969621 |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Enclosure | N/A |
| I.D. | N/A |
| Weight | 1.04 LB |
| EAN or UPC | 53893050744 |

