- Series 53000 Single Cup
- 4" OD x 13/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| K Factor | 0.7896251 |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| O.D. | 4 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cone Width | N/A |
| Material | Steel |
| Series | 53000 |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 13/16 in |
| I.D. | N/A |
| Radial Rating | 5406.1 lbf |
| Weight | 1.237 LB |
| EAN or UPC | 53893329161 |

