- 2" Shaft Diameter
- 4.562" Housing Bore
- 0.562" Width
- Special Construction
- Internal
| Case Construction | Special Construction |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Temperature Range [Min] | -65 °F |
| Spring Material | N/A |
| Lip Style | Internal |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 200 °F |
| Seal Design | Assembled Design |
| Lip Type | Special Construction |
| Construction | Special |
| Lip Material | Felt |
| Inch/Metric | Inch |
| Housing Bore Dia. | 4.562 in |
| Weight | 0.311 LB |
| EAN or UPC | 53893465920 |

