- 525 Series Single Cone
- 1.9685" Straight Bore
- 1.4200" Wide
- 0.240" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 8884.3 lbf |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.240 in |
| Cone Type | Single Cone |
| K Factor | 2.047778 |
| Cup Width | N/A |
| I.D. | 1.9685 in |
| Cone Width | 1.42 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Enclosure | Open |
| Series | 525 |
| Material | Steel |
| Weight | 1.837 LB |
| EAN or UPC | 53893050355 |

