- Series 529000 Single Cup
- 15 3/4" OD x 2 1/4" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Origin | Cups |
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Material | Steel |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| K Factor | 1.891422 |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 15.75 in |
| Cup Width | 2 1/4 in |
| Series | 529000 |
| Radial Rating | 63658.2 lbf |
| Cone Width | N/A |
| Weight | 28.43 LB |
| EAN or UPC | 53893639314 |

