- Tapered Roller Bearing Set
- 2" ID x 4" OD x 1 3/8" Wide
- Class 2 (Standard)
| One-Row Radial Rating C90 | 8880 lbf |
| Cone/Cup | Cup/Cone |
| Series | 525 |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 2 (Standard) |
| I.D. | 2 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| O.D. | 4 in |
| K Factor | 2.05 |
| End Play | 0.008 in |
| Cone Width | 1.42 in |
| Housing Shoulder Diameter | 3.74 in |
| Assembly | TS |
| Static Load Rating [Max] | 43000 lbf |
| Cup Width | 1 1/16 in |
| Weight | 5.926 LB |
| EAN or UPC | 53893050348 |

