- Series 52000 Single Cup
- 6 3/8" OD x 1.1563" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Width | 1.1563 in |
| I.D. | N/A |
| Enclosure | N/A |
| Origin | Cups |
| Cone Width | N/A |
| Tolerance | Precision |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Material | Steel |
| Series | 52000 |
| Bearing Type | Single Cup |
| O.D. | 6.375 in |
| Weight | 2.642 LB |
| EAN or UPC | 53893326191 |

