- Series 52000 Double Cup
- 6 3/8" OD x 2 7/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Bearing Type | Double Cup |
| O.D. | 6.375 in |
| Cup Width | 2.4375 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| O.D. Type | Straight |
| Series | 52000 |
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Double Cup |
| Enclosure | N/A |
| Tolerance | Precision |
| Origin | Cups |
| Weight | 5.152 LB |
| EAN or UPC | 53893326016 |

