Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

526190

Tapered Roller Bearing Single Cup
Item #100722423
  • Series 526000 Single Cup
  • 19" OD x 2 3/8" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 526000 Single Cup
  • 19" OD x 2 3/8" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Material Steel
Cup Width 2 3/8 in
K Factor 1.49493
Housing Fillet Radius [Max] 0.13 in
Tolerance Standard
Enclosure N/A
Origin Cups
Bearing Type Single Cup
Series 526000
Radial Rating 71444.4 lbf
O.D. 19 in
Cup Type Single Cup
I.D. N/A
Cone Width N/A
O.D. Type Straight
Weight 33.16 LB
EAN or UPC 53893638560
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison