- Series 52000 Single Cup
- 6 3/16" OD x 1.0313" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cone Width | N/A |
| Radial Rating | 12059.9 lbf |
| Enclosure | N/A |
| Tolerance | Standard |
| I.D. | N/A |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Origin | Cups |
| O.D. | 6.1875 in |
| Series | 52000 |
| Cup Width | 1.0313 in |
| Material | Steel |
| K Factor | 1.23 |
| O.D. Type | Flanged |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 1.793 LB |
| EAN or UPC | 53893325521 |

