Skip to content Skip to navigation menu
Timken Co.52400D

52400D

Tapered Roller Bearing Double Cone
Item #101195852
  • 52000 Series Double Cone
  • 4" Straight Bore
  • 3 1/8" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
Timken Co.52400D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 52000 Series Double Cone
  • 4" Straight Bore
  • 3 1/8" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance
K Factor 1.230027
Tolerance Standard
Cone Width 3.125 in
O.D. N/A
Shaft Fillet Radius [Max] 0.060 in
Bore Type Round Bore
Cone Type Double Cone
Cup Width N/A
Series 52000
Origin Cones
Bearing Type Double Cone
Radial Rating 12059.9 lbf
I.D. 4 in
Material Steel
Enclosure Open
Weight 8.37 LB
EAN or UPC 53893323732
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison